missing translation for 'onlineSavingsMsg'
Learn More

AGMA Sterile High Purity Water

Product Code. 30066727
Click to view available options
Container Type:
Capped Bottle
Trigger Spray
Quantity:
6 x 900 mL
2 x 5 L
15 x 1 L
Unit Size:
Pack of 15
Pack of 2
Pack of 6
This item is not returnable. View return policy

Product Code. 30066727

Brand: AGMA 0011

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Remove disinfectant residue from your cleanroom environment with WFI quality Sterile High Purity Water.

One of the simplest cleanroom solvents for surface cleaning, AGMA's Sterile High Purity Water is an excellent solvent for ionic salts and sugars which are often used in preparations and left behind by cleaning and disinfection products.

Available as a fluid or in a trigger spray bottle, The WFI-quality water is available with full certification and Detox-dotted to provide peace of mind when gamma irradiated.

The fluid is ideal for mopping or dosing wipes and the trigger spray bottle is designed to help minimise excessive strain on operators.

  • Trigger sprays feature Bag-in-Bottle technology to maintain sterility in use with 13 week in-use validated.
  • Manufactured using WFI quality water guaranteeing a low endotoxin level (less than 0.25 EU/mL) and suitability for product contact areas.
  • Double bagged and batch coded.
  • Fully traceable with supporting analysis and certification.
  • Two-year unopened shelf life.
  • Available in 900 mL Trigger, 1000 mL and 5 L Bottles.

Specifications

Product Type Sterile High Purity Water
Color-coded No
Form Liquid
pH 6 to 9
Scent Unscented
Sterility Sterile
Appearance Colorless
Autoclavable Not Autoclavable
Color Clear
Container Type Capped Bottle
Disposable Limited-use
Filtered Filtered
Flammable No
For Use With (Application) Cleanrooms and/or controlled environments subject to your contamination control strategies
Packaging Individually Double Bagged
Quantity 15 x 1 L
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.