missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Sterile Graduated Conical Centrifuge Tube

Product Code. 16657363
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Graduations:
0.5 mL
2.5 mL
Max. RCF:
6200 RCF
9400 RCF
Packaging Type:
Bulk Pack
Single Pack
Tray Pack
Unit Size:
Pack of 1000
Pack of 500
Pack of 750
Product Code. Capacity (Metric) Graduations Max. RCF Packaging Type unitSize
16657363 15 mL 0.5 mL 6200 RCF Bulk Pack Pack of 1000
16667363 15 mL 0.5 mL 6200 RCF Single Pack Pack of 750
12553347 50 mL 2.5 mL 9400 RCF Tray Pack Pack of 500
16677363 15 mL 0.5 mL 6200 RCF Tray Pack Pack of 750
12533347 50 mL 2.5 mL 9400 RCF Bulk Pack Pack of 500
5 options
This item is not returnable. View return policy

Product Code. 16657363

Brand: Kartell™ 8400700

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Increase sample recovery with a conical shaped tube that features a ribbed, easy to use cap. Kartell™ Sterile Graduated Conical Centrifuge Tube is made of high transparency polypropylene and has a large white marking area to increase traceability.

  • Withstands temperature extremes of -80°C to +121°C
  • Includes blue thread-design plug-seal cap with ribbed edge for safe and easy opening and closing
  • Conical bottom for total sample recovery
  • Easy-to-read graduations are pre-printed
  • Designed for sample collection or transportation
  • Apyrogenic and endotoxines free
  • Tubes are irradiated by ionizing beta radiation

Specifications

Closure Color Blue
Diameter (Metric) 17 mm
Max. RCF 6200 RCF
Autoclavable Autoclavable
Certifications/Compliance CE/IVD
Closure Type Plug Seal
Color Crystal Clear
Length (Metric) 121 mm
Material Polypropylene
Graduated Yes
Includes White marking area
Packaging Type Bulk Pack
Sterility Sterile
Capacity (Metric) 15 mL
Graduations 0.5 mL
Shape Conical
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.