missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AGMA Sterile Dry Wipes
Description
These multipurpose sterile wipes are suitable for use with all disinfectants, alcohols and detergents. The highly absorbent 68 gsm polyester/cellulose blend enables the product to hold sufficient fluid for in use requirements without drying out too quickly.
- AGMA's Sterile High Quality Polyester Cellulose Dry Wipes do not contain any chemical binders, meaning that no residue is left behind after use
- Each packet contains wipes which are quarter folded for ease of use
- Batch coded with a Detex dot to clearly indicate successful gamma irradiation for peace of mind
- Wipes have a 2 year unopened shelf life and come in packs of 10, with 10 or 20 packs per case
- Each wipe is 28 x 38 cm
Specifications
Specifications
| Product Type | Dry Wipe |
| Length (English) | 14.96 in. |
| Length (Metric) | 38 cm |
| Width (English) | 11.02 in. |
| Width (Metric) | 28 cm |
| Material | Polycellulose |
| Autoclavable | Not Autoclavable |
| Container Type | Pouch |
| Disposable | Limited-use |
| For Use With (Application) | Cleanrooms and/or controlled environments subject to your contamination control strategies |
| Show More |
Product Title
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?