missing translation for 'onlineSavingsMsg'
Learn More

AGMA Sterile DE 70% Disinfectant Spray

Product Code. 30066769
Change view
Click to view available options
Volume (Metric):
6 x 900 mL
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
30066769 6 x 900 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30066769 Supplier AGMA Supplier No. 105665
 Restricted Item
In Stock
Lägg i varukorgen
Lägg i varukorgen

missing translation for 'validMainframeMsg'

Denna artikel kan inte returneras. Se returpolicy

Keep your Cleanroom environment clean and protected with Sterile DE 70% in WFI disinfectant sprays and wipes.

The 0.2 μm filtered gamma irradiated Sterile Denatured Ethanol 70% in WFI quality water is a proven industry standard biocide within pharmaceutical and hospital cleanrooms.

  • Efficacy independently validated.
  • WFI Quality Water – High Purity Water.
  • Ergonomic trigger with effective return mechanism.
  • Bag in Bottle to maintain sterility in use.
  • 13 week in-use Validation.
  • Fully traceability with supporting analysis.
  • Gamma irradiated for sterility.
  • 2-year unopened shelf life.
  • Double bagged (excluding 31823 and 5568) Trigger Sprays are filled under Grade A conditions
  • Available in sterile wet wipe, 400 mL Aerosol, 500 mL, 1 L and 5 L fluid format.
  • Perfect for day-to-day disinfection across a range of surfaces including worktops, instruments, gloved hands and transferred items.

The Trigger sprays utilize The Bag-in-bottle technology to ensure in-use sterility, validated for 13 weeks. and are double bagged to safeguard product sterility during transfer and all packaging is Detox-dotted to give visual reassurance of successful irradiation.

Specifikationer

Product Type Denatured Ethanol with WFI
Form Liquid Spray
Sterility Sterile
Appearance Colorless
Autoclavable Not Autoclavable
Color Clear
Composition Denatured Ethanol 70% v/v in WFI
Container Type Trigger Spray
Disposable Limited-use
Filtered Filtered
Flammable Yes
For Use With (Application) Cleanrooms and/or controlled environments subject to your contamination control strategies
Quantity 6 x 900 mL
Volume (Metric) 6 x 900 mL
Visa mer Visa mindre
compliance-icons compliance-icons
Produktbeteckning
  • Sterile DE 70% in WFI
Signalord
  • Danger
Riskkategorier
  • Serious eye damage/eye irritation Category 2
  • Flammable liquid Category 2
Faroangivelser
  • H225-Highly flammable liquid and vapour.
  • H319-Causes serious eye irritation.
  • EUH066-Repeated exposure may cause skin dryness or cracking.
Skyddsangivelse
  • P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
  • P280-Wear protective gloves/protective clothing/eye protection/face protection.
  • P302+P352-IF ON SKIN: Wash with plenty of water/soap.
  • P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
  • P332+P313-If skin irritation occurs: Get medical advice/attention.
  • P337+P313-If eye irritation persists: Get medical advice/attention.
  • P403+P235-Store in a well-ventilated place. Keep cool.
Kompletterande information
  • MIXTURE LIST-Contain: Ethanol, Propan-2-ol

Use biocides safely. Always read the label and product information before use.

Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.