missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriBag™ StandUp Polyethylene Sampling Bags
Shop All Bürkle Products

Click to view available options
Capacity (Metric):
400 mL
600 mL
Unit Size:
Pack of 250
Pack of 500
Description
- Stands stably
- Protected against discharge
- Sterilised
- With labelling field
Specifications
Specifications
| Capacity (Metric) | 400 mL |
| Color | Clear |
| For Use With (Application) | Ideal for Samples Available as Liquids, Powders, Solids and Pastes, Suitable for Foods and Can be Frozen |
| Material | Polyethylene |
| Sterility | Sterile |
| No. per Pack | 500 |
| Permeability | Tight closing |
| Quantity | 500/Pk. |
| Dimensions (L x W) | 229 x 114 mm |
| Length (Metric) | 229 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction