missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SteriBag Premium Tamper-Proof Sample Bag

Product Code. 15576669 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
300 mL
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15576669

Brand: Buerkle™ 53448000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

SteriBag Premium tamper-proof sample bags uniquely combine a high degree of security, sterility, tamper evident closure and traceability. Used to securely transport and store samples.

  • Samples can be filled directly into the sterile sample bag.
  • The tamper-evident closure seals the bag liquid-tight and secure.
  • When trying to open the closure again, the word STOP appears clearly visible. Both the sample bag and the tear-off field are labeled with a unique tracking number for complete documentation and traceability.

SteriBag Premium is suitable for many demanding applications in the food, pharmaceutical, medical area as well as in cleanroom or biotechnology sectors.

  • Sterilized by gamma rays (SAL 10-6)
  • With integrated tamper-proof closure for manipulation evidence
  • Unique identification via tracking number
  • Suitable for the use with foodstuffs
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 300 mL
Closure Type Tamper-proof
Color Clear
Disposable Single-use
Includes Tracking number
Material Polyethylene
Sterility Sterile
No. per Pack 100
Sterilization Method Gamma Irradiated
Dimensions (L x W) 200 x 145 mm
Length (English) 7.87 in.
Length (Metric) 200 mm
Width (English) 5.71 in.
Width (Metric) 145 mm
Weight (Metric) 0.6 kg
Product Type Sample Bag with Labeling Area
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.