missing translation for 'onlineSavingsMsg'
Learn More

Medline Scientific™ Star-24 LED Stereo Microscope

Product Code. 11697630
Change view
Click to view available options
Head Style:
Binocular, 45° Inclined
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Head Style Unit Size
11697630 Binocular, 45° Inclined Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11697630 Supplier Medline Scientific™ Supplier No. 1800.1000M
  • ONLINE EXCLUSIVE PRICE
    £916.00
    £675.19 / Pack of 1
    Save £240.81
    26% Off
View all promotions
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Particularly well suited to viewing specimens at low magnifications and introduces the benefits of LED lighting into the stereo range of microscopes.

  • Designed for both educational and professional use
  • Diamond-shaped base with sloping sides provides an ergonomic hand rest during sample manipulation to ensure control and minimize the possibility of damage occurring
  • Binocular optical head, inclined at 45°
  • Interpupillary distance adjustment (Siedentopf type) 50 to 75mm

Specifications

Magnification Power 2X, 4X
Zoom Range 40mm
Electrical Requirements 220/240 V 50/60 Hz
Head Style Binocular, 45° Inclined
Lighting Type LED, Variable
Eyepiece WF 10X/20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.