missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Step-R™ Repeating Pipettor Syringe Tips, Non-sterile
Shop All Corning Products

Click to view available options
Volume (Metric):
0.05 mL
0.5 mL
1.25 mL
2.5 mL
5 mL
12.5 mL
25 mL
50 mL
Unit Size:
Pack of 100
Pack of 25
Description
- Ideal for viscous, dense and volatile liquides
- Minimum increments printed on the syringe itself
- Accurately deliver selected dose
- Made from high quality polypropylene and polyethylene
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO8655 |
| Material | Polypropylene |
| Sterility | Non-sterile |
| For Use With (Application) | Dispensing of viscous and volatile liquids |
| Quantity | 100/Pk. |
| Volume (Metric) | 12.5 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction