missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Zeiss™ Stemi 508 Stereomicroscope with Stand K EDU and Spot Illuminator K LED
Description
- 8:1 zoom allows can bring details up to 50x magnification
- Interchangeable optics allow observation of an area of up to 122mm
- Stemi 508 offers better ergonomics than any other Greenough-type stereo microscope
- Low viewing angle of 35° lets you keep a relaxed posture even after hours of work.
- With ZEISS Stemi 508 you observe and document your samples exactly as they are: rich in detail, sharp in focus and free from distortion or color fringes
- Robust all arounde microscope for everyday lab work and industrial inspections
- Apochromatic zoom optics and efficient stray light suppression give you a crisp three-dimensional image, distortion-free, without color fringes
- Visualize objects in fields of view up to 122 mm
- Large 8:1 zoom lets you observe even minute structures in high contrast
- Use interchangeable apochromatic front optics and eyepieces to reach any magnification between 2x and 250x
- Double your resolution or enjoy large working distances up to 287mm without compromising optical quality
- Stemi 508 is designed for heavy workloads, using durable and reliable mechanics
- Well-balanced 3D impression: whether you zoom continuously variable or in reproducible mode by activating click stops - the image stays sharply focused over the whole magnification range
- Low viewing angle of 35°
- Ergonomic design for comfortable posture during long work hours
- Choose from compact stands to flexible and stable boom stands, from basic transmitted light to polarization contrast to get exactly what you need for your application
- Position your specimen precisely by adding a gliding, tilting or rotating polarization stage
Selected Applications
Stemi 508 Stereomicroscope- Wood and paper industry
- Forensic examinations
- Dentistry
- Aerospace industry
- Numismatics
Stemi 508 doc Stereomicroscope
Selected Applications- Wood and paper industry
- Forensic examinations
- Hobby and private applications
- Botany
Specifications
Specifications
| Includes | Stand K EDU and Spot Illuminator K LED |
| Base Style | Stand base 310 x 200 x 35 mm; Working surface 195 x 160 mm |
| Product Type | Stereomicroscope |
| Model | Stemi 508 |
| Lighting Type | LED Spot K |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?