missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Usbeck Laborgeraete™ Steel Tripod Plate
Click to view available options
Length (Metric):
180 mm
210 mm
250 mm
300 mm
Unit Size:
Each
Specifications
Specifications
| Material | Steel |
| Length (Metric) | 250 mm |
| Width (Metric) | 160 mm |
| Product Type | Tripod Plate |
| Quantity | 1 Ea. |
| Weight (Metric) | 2500 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction