missing translation for 'onlineSavingsMsg'
Learn More

Manutan Steel tote pan, 150mm x 305mm x 610mm

Product Code. 12850959
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W x H):
150 x 305 x 610 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H)
12850959 150 x 305 x 610 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12850959 Supplier Manutan Supplier No. A344480

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Cost effective system used for the handling and storage of components. Galvanised steel pans with reinforced rims. Easy grip handles and cardholder at each end. Will not burn or give off toxic smoke. Class O Fire Spread Rate. TP1-TP3: standard size at lower price. TP4-TP6: for smaller parts. TP7-TP9: to fit 915mm shelving.
  • Capacity: 30kg
  • Type: TP3
  • Dimensions (H x W x D): 150mm x 305mm x 610mm

Specifications

Dimensions (L x W x H) 150 x 305 x 610 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.