missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Steel Stand Bases

Product Code. 10106270
Change view
Click to view available options
Length (Metric):
210 mm
250 mm
315 mm
Height (Metric):
6 mm
8 mm
10 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Height (Metric) unitSize
10106270 210 mm 8 mm Each
10678101 315 mm 10 mm Each
10034930 250 mm 6 mm Each
10588272 315 mm 8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10106270 Supplier Bochem™ Supplier No. 5035
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Steel Stand Bases with one adjustable foot.

  • Thread M10
  • 1 foot adjustable

Specifications

Material Steel
Height (Metric) 8 mm
Length (Metric) 210 mm
Width (Metric) 130 mm
Product Type Stand Base
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.