missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Steel Stand Bases
Description
- Thread M10
- 1 foot adjustable
Specifications
Specifications
| Material | Steel |
| Height (Metric) | 6 mm |
| Length (Metric) | 250 mm |
| Width (Metric) | 160 mm |
| Product Type | Stand Base |
| Quantity | 1 Ea. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?