missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Steel Disposal Bin

Product Code. 17836386 Shop All asecos Products
Change view
Click to view available options
Color:
Gray
Red
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17836386 Red Each
17816466 Gray Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17836386 Supplier asecos™ Supplier No. 8842
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Steel Disposal Bin is ideal for the safe collection of solvent-soaked cleaning rags and other waste.

  • Sheet Steel
  • Disposal bin ideal for safe disgard of solvant-soaked rags.
  • With pendulum lid
  • Capacity: 73.00 L

Tekniske data

Capacity (Metric) 73 L
Capacity (English) 19.3 gal.
Color Red
Height (Metric) 680.00 mm
Width (Metric) 400.00 mm
Autoclavable Not Autoclavable
Width (English) 15.75 in.
Height (English) 26.77 in.
Material Metal
Product Type Replacement Trash Bin
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.