missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Steel Disposal Bin

Product Code. 17816466 Shop All asecos Products
Change view
Click to view available options
Color:
Gray
Red
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
17816466 Gray Each
17836386 Red Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17816466 Supplier asecos™ Supplier No. 14873

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Steel Disposal Bin is ideal for the safe collection of solvent-soaked cleaning rags and other waste.

  • Sheet Steel
  • Disposal bin ideal for safe disgard of solvant-soaked rags.
  • With pendulum lid
  • Capacity: 73.00 L

Specifications

Capacity (Metric) 73 L
Capacity (English) 19.3 gal.
Color Gray
Height (Metric) 680.00 mm
Width (Metric) 400.00 mm
Autoclavable Not Autoclavable
Width (English) 15.75 in.
Height (English) 26.77 in.
Material Metal
Product Type Replacement Trash Bin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.