missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Steel Collecting Pans
Collecting pan for protection of the furnace and easy loading.
Brand: Nabertherm™ 691400146
Code : A0
Additional Details : Weight : 0.50000kg
Description
- Tmax: 1100°C
- Height: 20 mm
Specifications
Suitable for Furnaces: LE 6, L(T) 5, LV(T) 5 | |
Collecting Pan | |
Steel | |
17 cm | |
16 cm |
1100°C | |
Muffle Furnaces | |
19 cm | |
2 cm |