missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Steel Collecting Pans
Collecting pan for protection of the furnace and easy loading.
Brand: Nabertherm™ 691400145
Code : A0
Additional Details : Weight : 0.50000kg
Description
- Tmax: 1100°C
- Height: 20 mm
Specifications
Suitable for Furnaces: L(T) 3, LV(T) 3 | |
Collecting Pan | |
Steel | |
14 cm | |
13 cm |
1100°C | |
Muffle Furnaces | |
15 cm | |
2 cm |