missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Steel Basin Shelf Levels
Shop All asecos Products
Click to view available options
Weight (Metric):
17 kg
18 kg
22 kg
27 kg
Unit Size:
Each
Description
- Incl. reinforcing traverses and locking pins
- Blue-painted steel
Specifications
Specifications
| Color | Blue |
| Material | Steel |
| Type | Basin Shelf |
| Length (English) | 39.37 in. |
| Length (Metric) | 1000.00 mm |
| Width (English) | 39.37 in. |
| Width (Metric) | 1000.00 mm |
| Height (English) | 2.56 in. |
| Height (Metric) | 65.00 mm |
| Depth (English) | 15.75 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction