missing translation for 'onlineSavingsMsg'
Learn More

CPC (Colder) Steam-Thru™ Sanitary Steam-in-Place Connectors, Single Cycle, Polysulfone

Product Code. p-200105027
Click to view available options
Diameter (English) Inner:
1/2 in.
3/8 in.
Includes:
1-1/2 in. Sanitary Clamp Size
3/4 in. Sanitary Clamp Size
Material (Seal):
Polysulfone with PC Sleeve
Polysulfone with PE Sleeve
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30053524

Brand: CPC (Colder) 5011346

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Make a quick and easy sterile connection between stainless steel processing equipment and tubing assemblies

Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants. Innovative three-port steam design. Patented steam valve design. 3/4 in. sanitary connection for condensate port. 0.5 in. nominal flow path size

Specifications

Certifications/Compliance ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
Diameter (English) Inner 3/8 in.
Min. Operating Temperature (Metric) 4°C
Packaging Quantity 1 Ea.
Outlet Port Hose barb x Sanitary x Sanitary
Sterilization Method 129°C
Shape Straight
Includes 3/4 in. Sanitary Clamp Size
Material (Seal) Polysulfone with PC Sleeve
Color Amber tint
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.