missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) Steam-Thru™ Sanitary Steam-in-Place Connectors, Single Cycle, Polysulfone
Click to view available options
Diameter (English) Inner:
1/2 in.
3/8 in.
Includes:
1-1/2 in. Sanitary Clamp Size
3/4 in. Sanitary Clamp Size
Material (Seal):
Polysulfone with PC Sleeve
Polysulfone with PE Sleeve
Unit Size:
Each
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants. Innovative three-port steam design. Patented steam valve design. 3/4 in. sanitary connection for condensate port. 0.5 in. nominal flow path size
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Diameter (English) Inner | 1/2 in. |
| Min. Operating Temperature (Metric) | 4°C |
| Packaging Quantity | 1 Ea. |
| Outlet Port | Hose Barb x Sanitary x Sanitary |
| Sterilization Method | 129°C |
| Shape | Straight |
| Includes | 1-1/2 in. Sanitary Clamp Size |
| Material (Seal) | Polysulfone with PE Sleeve |
| Color | Amber tint |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction