missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) Steam-Thru™ II Sanitary Steam-in-Place Connectors, Two Cycle, Polysulfone
missing translation for 'orderingAttributeHoverText'
Diameter (English) Inner:
1/2 in.
3/4 in.
3/8 in.
Includes:
1-1/2 in. Sanitary Clamp Size
3/4 in. Sanitary Clamp Size
Hose Barb:
3/4 in. Hose Barb
missing translation for 'unitSize'
Each
Descrizione
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants. Innovative three-port steam design. Offers both steam on and steam off functionalities. Steam-Thru II thumb latch secures valve position. 3/4 in. sanitary connection for condensate port. 0.5 in. nominal flow path size
Specifica
Specifica
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Diameter (English) Inner | 3/4 in. |
| Min. Operating Temperature (Metric) | 4°C |
| Packaging Quantity | 1 Ea. |
| Hose Barb | 3/4 in. Hose Barb |
| Outlet Port | Hose Barb x Sanitary x Sanitary |
| Sterilization Method | 129°C |
| Shape | Straight |
| Includes | 3/4 in. Sanitary Clamp Size |
| Color | Amber tint |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto