missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Steam Component Autoclave Bag, White
GREENER_CHOICE

Product Code. 31937711 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Width (Metric):
40.64 cm
60.96 cm
Unit Size:
Pack of 250
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) unitSize
31937711 40.64 cm Pack of 250
31937723 60.96 cm Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31937711 Supplier Keystone Cleanroom Products Supplier No. 6002TW
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for the steam sterilization of large, or odd shaped pharmaceutical equipment change parts.

  • Tyvek™ on both sides for maximum breathability during sterilization.
  • Eliminates need to cut material and the use of autoclave tape.
  • Fast and consistent for equipment preparation area.
  • Creates secondary level of protection during aseptic presentation of equipment.
  • Sealed seams eliminate sewing threads and greatly reduce particulates.
  • Resists tearing and punctures.
  • Superior microbial barrier.
  • Lint free Category 1 Helmke Drum.
  • Manufactured and packaged in an ISO 6 Cleanroom environment.
  • Certificates of Conformance sent with shipment.
  • These bags can be heat sealed closed.

Specifications

Autoclavable Autoclavable
Closure Type Heat Seal
Color White
Disposable Single-use
Material Tyvek
Sterility Non-sterile
Length (English) 24 in.
Width (English) 16 in.
Product Type Autoclave Bag
Length (Metric) 60.96 cm
Width (Metric) 40.64 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.