missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Static Dissipative Thermal Transfer Printable Labels

Product Code. 11563654
Click to view available options
Height (Metric):
5.1 mm
6.4 mm
7 mm
9.5 mm
11.1 mm
12.7 mm
Vertical Repeat (Metric):
7.6 mm
8.9 mm
9.5 mm
12.1 mm
13.6 mm
15.2 mm
Width (Metric):
6.4 mm
9.5 mm
12.7 mm
13.8 mm
16.5 mm
17.8 mm
19.1 mm
22.9 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
Labels per Row:
1
2
3
4
5
7
12
Unit Size:
1 pack
1 roll
This item is not returnable. View return policy

Product Code. 11563654

Brand: Brady™ 029900

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, static dissipative polyester labels for Thermal Transfer Printers.

  • Material is UL and CSA approved with its respective ribbon
  • Ideal for Circuit Board Labeling
  • For smooth surfaces

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL Recognized, CSA Accepted, Meets surface resistivity values in the recommended range for dissipative ESD packaging materials as defined by ANSI/ESD S541-2008 (between 10 and 10 ohms), Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Gloss
Format Die-cut
Material Static-dissipative Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Horizontal Repeat (Metric) 20.3 mm
Labels per Row 4
Min. Operating Temperature (Metric) -40°C
Model THT-1-473-10
No. per Pack 10000 Label(s) / Roll
Quantity 10,000 Labels
Shape Rectangle
Size 19.05 mm (W) x 6.35 mm (H)
Temperature Range (English) -40°F to 356°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0034 in.
Thickness (Metric) 0.09 mm
Vertical Repeat (Metric) 8.9 mm
Dimensions (LxW) 19.05 mm (W) x 6.35 mm (H)
Length (English) 0.25 in.
Width (English) 0.75 in.
Width (Metric) 19.1 mm
Width (English) Printable Area 19.05 mm
Width (Metric) Printable Area 19.1 mm
Height (English) 0.25 in.
Height (Metric) 6.4 mm
Height (Metric) Printable Area 6.4 mm
Alternate Part Number THT-1-473-10
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.