missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Custom Labels
- Brady™ Static Dissipative Thermal Transfer Printable Labels
Brady™ Static Dissipative Thermal Transfer Printable Labels
Product Code. 11503664
Change view
Click to view available options
Height (Metric):
5.1 mm
6.4 mm
7 mm
9.5 mm
11.1 mm
12.7 mm
Vertical Repeat (Metric):
7.6 mm
8.9 mm
9.5 mm
12.1 mm
13.6 mm
15.2 mm
Width (Metric):
6.4 mm
9.5 mm
12.7 mm
13.8 mm
16.5 mm
17.8 mm
19.1 mm
22.9 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
Labels per Row:
1
2
3
4
5
7
12
Unit Size:
1 pack
1 roll
25 product options available for selection
| Product Code. | Height (Metric) | Vertical Repeat (Metric) | Width (Metric) | Labels per Row | unitSize |
|---|---|---|---|---|---|
| 11503664 | 6.4 mm | 9.5 mm | 6.4 mm | 12 | 1 roll |
| 11553664 | 5.1 mm | 7.6 mm | 12.7 mm | 5 | 1 roll |
| 11578434 | 5.1 mm | 7.6 mm | 12.7 mm | 1 | 1 roll |
| 11533664 | 5.1 mm | 7.6 mm | 16.5 mm | 4 | 1 roll |
| 11598434 | 5.1 mm | 7.6 mm | 16.5 mm | 1 | 1 roll |
| 11563654 | 6.4 mm | 8.9 mm | 19.1 mm | 4 | 1 roll |
| 11518444 | 6.4 mm | 8.9 mm | 19.1 mm | 1 | 1 roll |
| 11523674 | 6.4 mm | 8.9 mm | 22.9 mm | 1 | 1 roll |
| 11593664 | 6.4 mm | 8.9 mm | 22.9 mm | 3 | 1 roll |
| 11513674 | 6.4 mm | 8.9 mm | 31.8 mm | 1 | 1 roll |
| 11583654 | 6.4 mm | 8.9 mm | 38.1 mm | 2 | 1 roll |
| 11548444 | 6.4 mm | 8.9 mm | 38.1 mm | 1 | 1 roll |
| 11533674 | 6.4 mm | 8.9 mm | 50.8 mm | 1 | 1 roll |
| 11523664 | 6.4 mm | 9.5 mm | 13.8 mm | 2 | 1 roll |
| 11503674 | 6.4 mm | 9.5 mm | 50.8 mm | 1 | 1 roll |
| 11583664 | 6.4 mm | 8.9 mm | 6.4 mm | 7 | 1 roll |
| 11543664 | 7 mm | 9.5 mm | 12.7 mm | 4 | 1 roll |
| 11573664 | 9.5 mm | 12.1 mm | 17.8 mm | 4 | 1 roll |
| 11573654 | 9.5 mm | 12.1 mm | 25.4 mm | 3 | 1 roll |
| 11528444 | 9.5 mm | 12.1 mm | 25.4 mm | 1 | 1 roll |
| 11563664 | 9.5 mm | 12.1 mm | 9.5 mm | 7 | 1 roll |
| 11513664 | 11.1 mm | 13.6 mm | 12.7 mm | 5 | 1 roll |
| 11593654 | 12.7 mm | 15.2 mm | 25.4 mm | 3 | 1 roll |
| 11538444 | 12.7 mm | 15.2 mm | 25.4 mm | 1 | 1 pack |
| 11588434 | 12.7 mm | 15.2 mm | 12.7 mm | 1 | 1 pack |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
This item is not returnable.
View return policy
Les retours ne sont pas autorisés pour ce produit.
Afficher la politique du retour.
Description
- Material is UL and CSA approved with its respective ribbon
- Ideal for Circuit Board Labeling
- For smooth surfaces
Spécification
Spécification
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | UL Recognized, CSA Accepted, Meets surface resistivity values in the recommended range for dissipative ESD packaging materials as defined by ANSI/ESD S541-2008 (between 10 and 10 ohms), Compliant with Directive 2011/65/EU and 2015/863 |
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | White |
| Finish | Gloss |
| Format | Die-cut |
| Material | Static-dissipative Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Circuit Board Labeling, Electrical Labeling, General Identification |
| For Use With (Equipment) | BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500 |
| Horizontal Repeat (Metric) | 6.4 mm |
| Labels per Row | 12 |
| Min. Operating Temperature (Metric) | -40°C |
| Model | THT-11-473-10 |
| No. per Pack | 10000 Label(s) / Roll |
| Quantity | 10,000 Labels |
| Shape | Square |
| Size | 6.35 mm (W) x 6.35 mm (H) |
| Temperature Range (English) | -40°F to 356°F |
| Temperature Range (Metric) | -40°C to +120°C |
| Thickness (English) | 0.0034 in. |
| Thickness (Metric) | 0.09 mm |
| Vertical Repeat (Metric) | 9.5 mm |
| Dimensions (L x W) | 6.35 mm (W) x 6.35 mm (H) |
| Length (English) | 0.25 in. |
| Width (English) | 0.25 in. |
| Width (Metric) | 6.4 mm |
| Width (English) Printable Area | 6.35 mm |
| Width (Metric) Printable Area | 6.4 mm |
| Height (English) | 0.25 in. |
| Height (Metric) | 6.4 mm |
| Height (Metric) Printable Area | 6.4 mm |
| Alternate Part Number | THT-11-473-10 |
| Afficher plus Afficher moins |
Nom du produit
Sélectionnez un problème
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?