missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Static Control 31392 Shoes
Description
- CE EN ISO 20345:2011 S2 SRA
- Microfiber
- White
- Composite toe cap
- PU midsole
- Slip resistance special rubber outsole sole
- Replaceable acc Wave insole (article no. 3553)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Breathable lining with Silver ions
- Instep area with elastic band
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20345:2011 S2 SRA |
| Color | White |
| Material | Microfiber |
| Size | 36 |
| Sole Features | Slip-resistant |
| Sole Material | Rubber |
| Style | 31392 |
| Toe Material | Composite |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?