missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Static Awareness Polyester Labels for M611, BMP61 and BMP71

Product Code. 11589023
Change view
Click to view available options
Color:
Yellow on White, Black
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11589023 Yellow on White, Black 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11589023 Supplier Brady™ Supplier No. 018614

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Static Awareness Labels for use with Portable Printers.

TLS2200™ parts can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used.

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Color Yellow on White, Black
Finish Gloss
Material Static Dissipative Polyester
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling, Electrical Labeling, General Identification
For Use With (Equipment) BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems
Labels per Row 1
Quantity 500 Labels
Shape Rectangle
Temperature Range (Metric) -40°C to +120°C
Thickness (Metric) 0.09 mm
Vertical Repeat (Metric) 15.9 mm
Width (Metric) 25.4 mm
Width (Metric) Printable Area 25.4 mm
Height (Metric) 12.7 mm
Height (Metric) Printable Area 12.7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.