missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Measure viscosity and display it, even during product development
- The result can be read in real-time on the display
- Broad range of applications
- Clearly indicates while running research programmes as to whether the stirred substance can be used as desired
- Measures in a highly precise way and does this even during the manufacturing process
- Samples no longer have to be taken separately
- A viscosity calculation can be carried out immediately via a userfriendly menu
- The modern TFT display is removable
- Can also be controlled from a safe distance
- Even highly viscous substances can be intensively stirred
Specifications
Specifications
| Speed | 30 to 2000 rpm |
| Capacity | 100 L |
| Display | TFT |
| Voltage | 100/115/230 V |
| Wattage | 130 w |
| Diameter (Metric) Shaft | 10.3 mm |
| Dimensions (L x W x H) | 91 x 395 x 231 mm |
| Frequency | 50/60 Hz |
| Chuck Size | 0.5 to 10 mm |
| Material | Alu-Cast Coating/Thermoplastic Polymer |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

