missing translation for 'onlineSavingsMsg'
Learn More

Manutan Starter workbench with 25mm MDF top, 3000mm x 700mm

Product Code. 12879779
Encompass_Preferred
This item is not returnable. View return policy

Product Code. 12879779

Brand: Manutan A349272

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Add workbenches in 2m widths and accessories as required. Heavy duty modular design, the framework is constructed from fabricated steel section with welded leg supports. Bolt-in multi-position cross rails which can be assembled in a variety of combinations to suit individual applications. Base shelves optional, made from 25mm plain cut MDF. Base shelf load capacity 250kg, upper shelf load capacity 75kg. Supplied flat-packed, larger units have sectional worktops for ease of handling and are reversible to eliminate worn areas.

  • Load capacity: 1000kg
  • Dimensions (W x D): 3000mm x 700mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.