missing translation for 'onlineSavingsMsg'
Learn More

SICCO Star-Desiccator Antistatic

Product Code. 10703153
Change view
Click to view available options
Volume (Metric):
51 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10703153 51 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10703153 Supplier SICCO Supplier No. V191007
  • ONLINE EXCLUSIVE PRICE
    £4368.00
    £1740.31 / Pack of 1
    Save £2627.69
    60% Off
Estimated Shipment: 27-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Star-Desiccator Antistatic conductive POLYCARBONATE/ALUMINIUM, Usable interior space: W 260 x H 480 x D 330 mm

  • Aluminium frame with static disipative panels made of polycarbonate, including four aluminium shelves, tray, hygrometer and desiccant, usable with up to 26 shelves, stackable.
  • All materials used can discharge electrostatic charging by means of a grounding cable which can be connected on the back side (connecting thread M 6).
  • Reinforced aluminium frame with panels made of antistatic polycarbonate.
  • Door with magnetic catch and circular rubber seal
  • Non slip rubber feet
  • Easy to read electronic hygrometer
  • Variable height shelves made of aluminium
  • Telescopic shelves
  • Connection for grounding cable
  • Tray for desiccant
  • Silica gel included

Specifications

Autoclavable Autoclavable
Cabinet Style Front-loading
Volume (Metric) 51 L
Dimensions (D x W x H) Interior 260 x 480 x 330 mm
Weight (Metric) 7 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.