missing translation for 'onlineSavingsMsg'
Learn More

CPC™ Standard-Volume Quick-Disconnect Inline and Panel-Mount Hose-Barb Bodies

Product Code. p-200849
Click to view available options
For Use With:
6.4mm
Material:
Polypropylene
Overall Length (Metric):
47.2 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11898103

Brand: CPC™ 0636425

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

Body and insert flow sizes must match, but tubing I.D. sizes can be different.

Specifications

Diameter (English) Inner 0.25 in.
Material Polypropylene
Overall Length (English) 1.86 in.
Overall Length (Metric) 47.2 mm
For Use With 6.4mm
Min. Operating Temperature (English) 32°F
Min. Operating Temperature (Metric) 0°C
Height (Metric) 22.6 mm
Height (English) 0.89 in.
Includes Shut-off valves
Color Almond
Maximum Pressure 120 psi
Max. Operating Temperature (English) 160°F
Max. Operating Temperature (Metric) 71°C
Product Type Hose Barb Valved In-line Coupling Body
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.