missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC™ Standard-Volume Quick-Disconnect Inline and Panel-Mount Hose-Barb Bodies
Click to view available options
For Use With:
6.4mm
Material:
Polypropylene
Overall Length (Metric):
47.2 mm
Unit Size:
Each
Description
Body and insert flow sizes must match, but tubing I.D. sizes can be different.
Specifications
Specifications
| Diameter (English) Inner | 0.25 in. |
| Material | Polypropylene |
| Overall Length (English) | 1.86 in. |
| Overall Length (Metric) | 47.2 mm |
| For Use With | 6.4mm |
| Min. Operating Temperature (English) | 32°F |
| Min. Operating Temperature (Metric) | 0°C |
| Height (Metric) | 22.6 mm |
| Height (English) | 0.89 in. |
| Includes | Shut-off valves |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction