missing translation for 'onlineSavingsMsg'
Learn More

HelixMark™ Standard Silicone Tubing

Product Code. p-7202989
Encompass_Preferred
Click to view available options
Diameter (Metric) Inner:
0.31 mm
0.51 mm
0.64 mm
0.76 mm
1.02 mm
1.47 mm
1.58 mm
1.98 mm
2.64 mm
3.18 mm
3.35 mm
4.78 mm
6.35 mm
7.94 mm
9.53 mm
12.70 mm
15.88 mm
19.05 mm
Diameter (Metric) Outer:
0.64 mm
0.94 mm
1.19 mm
1.65 mm
1.96 mm
2.16 mm
2.41 mm
3.18 mm
4.65 mm
4.88 mm
6.35 mm
7.95 mm
9.53 mm
11.13 mm
12.70 mm
14.30 mm
15.88 mm
17.48 mm
19.05 mm
22.23 mm
23.83 mm
25.41 mm
Unit Size:
2 rolls
This item is not returnable. View return policy

Product Code. 16693234

Brand: HelixMark™ 45634140

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tubing for filling and transfer lines

  • HelixMark™ Standard Silicone Tubing meets the needs of a broad spectrum of applications and are universally applicable for the transfer of medical and pharmaceutical fluids under standard requirements.
  • The tubing is offered in a 60 Shore A silicone
  • Individually packed in pre-cut lengths of 15 m

Specifications

Certifications/Compliance USP Class VI, ISO 10993-1, FDA 21 CFR 177-2600, EP 3.1.9
Autoclavable Autoclavable
Diameter (Metric) Inner 0.31 mm
Material Platinum-cured Silicone
Diameter (Metric) Outer 0.64 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
Thickness (Metric) 0.17 mm
For Use With For Filling and Transfer Lines
Min. Operating Temperature (Metric) -30°C
Packaging Quantity 15 m
Sterility Non-sterile
Max. Operating Temperature (Metric) 200°C
Product Type Tubing
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.