missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HelixMark™ Standard Silicone Tubing
Description
- HelixMark™ Standard Silicone Tubing meets the needs of a broad spectrum of applications and are universally applicable for the transfer of medical and pharmaceutical fluids under standard requirements.
- The tubing is offered in a 60 Shore A silicone
- Individually packed in pre-cut lengths of 15 m
Specifications
Specifications
| Certifications/Compliance | USP Class VI, ISO 10993-1, FDA 21 CFR 177-2600, EP 3.1.9 |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 0.31 mm |
| Material | Platinum-cured Silicone |
| Diameter (Metric) Outer | 0.64 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15 m |
| Thickness (Metric) | 0.17 mm |
| For Use With | For Filling and Transfer Lines |
| Min. Operating Temperature (Metric) | -30°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?