missing translation for 'onlineSavingsMsg'
Learn More

HelixMark™ Standard Silicone Tubing

Product Code. 16603244
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.31 mm
0.51 mm
0.64 mm
0.76 mm
1.02 mm
1.47 mm
1.58 mm
1.98 mm
2.64 mm
3.18 mm
3.35 mm
4.78 mm
6.35 mm
7.94 mm
9.53 mm
12.70 mm
15.88 mm
19.05 mm
Diameter (Metric) Outer:
0.64 mm
0.94 mm
1.19 mm
1.65 mm
1.96 mm
2.16 mm
2.41 mm
3.18 mm
4.65 mm
4.88 mm
6.35 mm
7.95 mm
9.53 mm
11.13 mm
12.70 mm
14.30 mm
15.88 mm
17.48 mm
19.05 mm
22.23 mm
23.83 mm
25.41 mm
Unit Size:
2 rolls
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer unitSize
16603244 0.64 mm 1.19 mm -
16693234 0.31 mm 0.64 mm -
16683304 0.51 mm 0.94 mm -
16613244 0.76 mm 1.65 mm -
16623244 1.02 mm 2.16 mm -
16693304 1.47 mm 1.96 mm -
16633244 1.58 mm 2.41 mm -
16643244 1.58 mm 3.18 mm -
16603314 1.98 mm 3.18 mm -
16653244 2.64 mm 4.88 mm -
16663244 3.35 mm 4.65 mm -
16673244 3.18 mm 6.35 mm -
16683244 4.78 mm 7.95 mm -
16693244 4.78 mm 9.53 mm -
16603254 6.35 mm 9.53 mm -
16613254 6.35 mm 11.13 mm 2 rolls
16623254 6.35 mm 12.70 mm -
16633254 7.94 mm 12.70 mm -
16643254 9.53 mm 12.70 mm -
16653254 9.53 mm 14.30 mm -
16663254 9.53 mm 15.88 mm -
16613314 12.70 mm 17.48 mm -
16673254 12.70 mm 19.05 mm -
16683254 15.88 mm 22.23 mm -
16623314 15.88 mm 23.83 mm -
16693254 19.05 mm 25.41 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
This item is not returnable. View return policy
Product Code. 16603244 Supplier HelixMark™ Supplier No. 45634142
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tubing for filling and transfer lines

  • HelixMark™ Standard Silicone Tubing meets the needs of a broad spectrum of applications and are universally applicable for the transfer of medical and pharmaceutical fluids under standard requirements.
  • The tubing is offered in a 60 Shore A silicone
  • Individually packed in pre-cut lengths of 15 m

Tekniske data

Certifications/Compliance USP Class VI, ISO 10993-1, FDA 21 CFR 177-2600, EP 3.1.9
Autoclavable Autoclavable
Diameter (Metric) Inner 0.64 mm
Material Platinum-cured Silicone
Diameter (Metric) Outer 1.19 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
Thickness (Metric) 0.28 mm
For Use With For Filling and Transfer Lines
Min. Operating Temperature (Metric) -30°C
Packaging Quantity 15 m
Sterility Non-sterile
Max. Operating Temperature (Metric) 200°C
Product Type Tubing
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.