missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Standard SILGUR Silica Layers on Glass Plates

Product Code. 10226191 Shop All Macherey-Nagel Products
Change view
Click to view available options
Dimensions (L x W):
10 x 20 cm
20 x 20 cm
Fluorescent Indicator:
None
UV254
Unit Size:
Pack of 25
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Fluorescent Indicator unitSize
10226191 10 x 20 cm None Pack of 50
10401672 20 x 20 cm None Pack of 25
10115191 10 x 20 cm UV254 Pack of 50
10786522 20 x 20 cm UV254 Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10226191 Supplier Macherey-Nagel™ Supplier No. 810012
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Separate non-volatile mixtures with unmodified standard silica layers for TLC (Thin-Layer Chromatography). Standard SILGUR silica layers on glass plates come in a variety of plate sizes and layer thicknesses. Select a fluorescent indicator and choose from a variety of pack sizes.

  • Silica 60, specific surface (BET) ∼ 500 m2/g, mean pore size 60 Å, 
  • specific pore volume 0.75 mL/g, particle size 5–17 μm
  • available as glass plates with or without fluorescent indicator
  • also available as ALUGRAM™ Xtra aluminum sheets 
  • Excellent separation efficiency
  • Easy and reliable cutting
  • Outstanding wettability
  • Kieselguhr zone for rapid sample application 
  • Because kieselguhr is completely inert towards a large number of compounds, the samples always form a narrow band at the interface of the two adsorbents, irrespective of shape, size or position of the spots in the concentrating zone (see figure). Separation then takes place in the silica layer

Specifications

Material Silica 60
Particle Size 5 to 17 μm
Pore Size 60 Å
Quantity 50 Pk.
Type Glass Plate
Fluorescent Indicator None
Pore Volume 0.75 mL/g
Specific Surface ∼500 m2/g
Thickness (Metric) 0.25 mm
Dimensions (L x W) 10 x 20 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.