missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Standard Sampler Cleaning Brushes

Product Code. 15889401 Shop All Sampling Systems Products
Click to view available options
Length (Metric):
600 mm
1100 mm
1600 mm
2100 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15889401

Brand: Sampling Systems™ 8020A600

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure that the sampler is properly cleaned in order to prevent cross contamination. Sampling Systems™ Standard Sampler Cleaning Brushes are a range of brushes that are ideal for cleaning both stainless steel and plastic samplers.

  • Hygienic nylon brushes
  • Robust aluminum handle
  • Standard brush shape

Specifications

Product Type Cleaning Brush
Handle Material Aluminum
Diameter (Metric) Bristle 30 mm
For Use With (Equipment) Tubes with 15 to 30mm Diameter
Length (Metric) 600 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.