missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Standard Retort Clamp

Product Code. 10289070
Click to view available options
Size (Metric) Grip:
100 mm
120 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10289070

Brand: Bochem™ 5450

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Bochem™ Standard Retort Clamp with a round, cork lined jaw.

  • DIN 12894
  • Cork lining

Specifications

Material Stainless Steel (18/10)
Diameter (Metric) 12 mm
Length (Metric) 180 mm
Size (Metric) Grip 100 mm
Jaw Type Round
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.