missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Racks for Microtiter Plates for Upright Freezers
Shop All Tenak Products
Click to view available options
Holds:
Plates (52)
Plates (65)
Plates (70)
Plates (91)
Unit Size:
Each
Description
- Racks can either be used as one plate per shelf or the plates can be stacked
- Manufactured from stainless steel
- Range of sizes available
Specifications
Specifications
| Product Type | Microtiter Plate Rack |
| Array | 14 x 5 |
| Holds | Plates (70) |
| Material | Stainless Steel |
| Stackable | Yes |
| For Use With (Equipment) | Microtiter Plates, Upright Freezers |
| No. per Pack | 1 Pack |
| Dimensions (L x W x H) | 450 x 135 x 371 mm |
| Width (Metric) | 135 mm |
| Height (Metric) | 371 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction