missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Rack for Upright Freezer, 75 mm Box Height
Standard Rack fits into any upright freezer and can be used with all standard cryoboxes.
£80.15 - £108.00
Specifications
Material | Stainless Steel |
---|---|
For Use With (Equipment) | Upright Freezers |
Height (Metric) | 75 mm (Box) |
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
15210684
|
Tenak™
TE23174 |
Boxes (12) | 4 x 3 |
£89.45
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
15210694
|
Tenak™
TE23190 |
Boxes (10) | 2 x 5 |
£93.35
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
15230684
|
Tenak™
TE23180 |
Boxes (8) | 2 x 4 |
£84.05
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
15230694
|
Tenak™
TE23192 |
Boxes (15) | 3 x 5 |
£104.00
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
15250674
|
Tenak™
TE23160 |
Boxes (6) | 3 x 2 |
£80.15
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
15250694
|
Tenak™
TE23194 |
Boxes (20) | 4 x 5 |
£108.00
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
15270674
|
Tenak™
TE23170 |
Boxes (6) | 2 x 3 |
£82.10
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
15270684
|
Tenak™
TE23184 |
Boxes (16) | 4 x 4 |
£93.35
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
15290674
|
Tenak™
TE23172 |
Boxes (9) | 3 x 3 |
£84.05
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
15290684
|
Tenak™
TE23186 |
Boxes (20) | 5 x 4 |
£104.00
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
Description
- Measure the inside height and depth of your freezer when choosing the right rack
- Racks can be used with all freezer brands
- Constructed of stainless steel
Specifications
Stainless Steel | |
Upright Freezers | |
75 mm (Box) |