missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Rack for Upright Freezer, 32 mm Box Height
Shop All Tenak Products
Click to view available options
Holds:
Boxes
Array:
10 x 4
5 x 3
5 x 4
5 x 5
6 x 3
6 x 4
6 x 5
7 x 3
7 x 4
7 x 5
8 x 3
8 x 4
8 x 5
9 x 4
Unit Size:
Each
Description
- Measure the inside height and depth of your freezer when choosing the right rack
- Racks can be used with all freezer brands
- Constructed of stainless steel
Specifications
Specifications
| Array | 5 x 3 |
| Holds | Boxes |
| Material | Stainless Steel |
| Positions | 15 |
| For Use With (Equipment) | Upright Freezers |
| Dimensions (L x W x H) | 422 x 139 x 180 mm |
| Height (Metric) | 32 mm (Box) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction