missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Standard Rack for Upright Freezer, 100 mm Box Height

Product Code. 15230704 Shop All Tenak Products
Change view
Click to view available options
Holds:
Boxes
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
15230704 Boxes Each
12439500 Boxes Each
15210704 Boxes Each
15270694 Boxes Each
15270704 Boxes Each
15290694 Boxes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15230704 Supplier Tenak™ Supplier No. TE23212
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Standard Rack fits into any upright freezer and can be used with all standard cryoboxes.

  • Measure the inside height and depth of your freezer when choosing the right rack
  • Racks can be used with all freezer brands
  • Constructed of stainless steel

Specifications

Holds Boxes
Material Stainless Steel
Positions 12
For Use With (Equipment) Upright Freezers
Dimensions (L x W x H) 560 x 139 x 315 mm
Height (Metric) 100 mm (Box)
Array 3 x 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.