missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Rack for Microtiterplates, for Upright Freezers, 85 mm Shelf Height
Shop All Tenak Products
Click to view available options
Holds:
Microtiterplates
Microtiterplates (21)
Microtiterplates (24)
Microtiterplates (28)
Array:
2 x 4
2 x 5
2 x 6
2 x 7
3 x 4
3 x 5
3 x 6
3 x 7
4 x 5
4 x 6
4 x 7
Unit Size:
Each
Description
- For use in upright freezers
- Racks can either be used as one plate per shelf or the plates can be stacked
- Constructed of stainless steel
Specifications
Specifications
| Array | 3 x 4 |
| Holds | Microtiterplates |
| Material | Stainless Steel |
| Positions | 12 |
| For Use With (Equipment) | Upright Freezers |
| Dimensions (L x W x H) | 360 x 135 x 259 mm |
| Height (Metric) | 85 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction