missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Rack for Microtiterplates, for Upright Freezers, 45 mm Shelf Height
Shop All Tenak Products
Click to view available options
Holds:
Microtiterplates
Microtiterplates (21)
Microtiterplates (24)
Microtiterplates (25)
Microtiterplates (28)
Microtiterplates (35)
Microtiterplates (36)
Microtiterplates (42)
Microtiterplates (49)
Array:
3 x 4
3 x 5
3 x 6
3 x 7
4 x 4
4 x 5
4 x 6
4 x 7
5 x 4
5 x 5
5 x 6
5 x 7
6 x 4
6 x 5
6 x 6
6 x 7
7 x 5
7 x 6
7 x 7
8 x 5
Unit Size:
Each
Description
- For use in upright freezers
- Racks can either be used as one plate per shelf or the plates can be stacked
- Constructed of stainless steel
Tekniske data
Tekniske data
| Array | 3 x 4 |
| Holds | Microtiterplates |
| Material | Stainless Steel |
| Positions | 12 |
| For Use With (Equipment) | Upright Freezers |
| Dimensions (L x W x H) | 360 x 135 x 140 mm |
| Height (Metric) | 45 mm |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion