missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Rack for Microtiterplates, for Chest Freezers, 65 mm Shelf Height
Shop All Tenak ProductsDescription
- For use in chest freezers
- Racks come with a locking rod to secure the cryoboxes
- Constructed of stainless steel
Specifications
Specifications
| Holds | Microtiterplates |
| Material | Stainless Steel |
| Positions | 8 |
| For Use With (Equipment) | Chest Frseezers |
| Dimensions (L x W x H) | 135 x 92 x 536 mm |
| Includes | Locking rod |
| Height (Metric) | 65 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?