missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Standard Rack for Microtiter Plates

Product Code. 15260894 Shop All Tenak Products
Click to view available options
Dimensions (L x W x H):
135 x 92 x 346 mm
135 x 92 x 398 mm
135 x 92 x 465 mm
135 x 92 x 651 mm
135 x 92 x 695 mm
135 x 92 x 698 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15260894

Brand: Tenak™ TE27178

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For safe and secure microtiter plate storage in chest freezers. Tenak™ Standard Racks for Microtiter Plates can be used with all freezer models.

  • Provided with a locking rod to secure cryoboxes
  • Available in a range of heights
  • Can either be used as one plate per shelf or the plates can be stacked
  • Manufactured from stainless steel

Specifications

Includes Locking Rod
Product Type Standard Rack
Closure Included No
Description For shelves 45mm high
Material Stainless Steel
For Use With (Application) Microtiter Plates
For Use With (Equipment) Chest freezer
Quantity 1 Pack
Dimensions (L x W x H) 135 x 92 x 698 mm
Width (Metric) 92 mm
Height (Metric) 698 mm
Depth (Metric) 135 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.