missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Rack for Microtiter Plates
Shop All Tenak Products
Click to view available options
Dimensions (L x W x H):
135 x 92 x 346 mm
135 x 92 x 398 mm
135 x 92 x 465 mm
135 x 92 x 651 mm
135 x 92 x 695 mm
135 x 92 x 698 mm
Unit Size:
Each
Description
- Provided with a locking rod to secure cryoboxes
- Available in a range of heights
- Can either be used as one plate per shelf or the plates can be stacked
- Manufactured from stainless steel
Specifications
Specifications
| Includes | Locking Rod |
| Product Type | Standard Rack |
| Closure Included | No |
| Description | For shelves 45mm high |
| Material | Stainless Steel |
| For Use With (Application) | Microtiter Plates |
| For Use With (Equipment) | Chest freezer |
| Quantity | 1 Pack |
| Dimensions (L x W x H) | 135 x 92 x 695 mm |
| Width (Metric) | 92 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction