missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO Standard MA Precision Balance
Shop All Mettler Toledo Products
Click to view available options
Capacity:
120 g
220 g
320 g
520 g
620 g
1200 g
2200 g
3.2 kg
4.2 kg
5.2 kg
6.2 kg
12.2 kg
16.2 kg
32.2 kg
Readability:
1 mg
10 mg
0.1 g
1 g
Model:
MA1002
MA103
MA12001L
MA16001L
MA2002
MA203
MA3002
MA303
MA32000L
MA32001L
MA4002
MA5001
MA503
MA6002
MA602
Unit Size:
Each
Description
The precise weigh cell and internal adjustment provide accurate results. Intuitive onscreen guidance within the LCD hybrid touchscreen allows you to easily navigate through 10 built in applications and manage weighing data. The metal base and overload protection defend the balance against rough handling in any weighing environment.
MA Precision Balances include:
- Internal adjustment
- LCD hybrid touchscreen
- 10 built-in applications
- Statistical data analysis
- Front level indicator
- Metal base, PBT top housing
- Overload protection
- 2 interfaces: USB-A, RS232
- Bluetooth option
The MA Balance is the successor to the ME-T Balance.See how it ranks among our balance lines:
- XPR Excellence Precision Balances
- MX Advanced Precision Balances
- MR Advanced Precision Balances
- MA Standard Precision Balances
- ME Standard Precision Balances
- LA Standard Precision Balances
Specifications
Specifications
| Connection Type | USB-A, RS232 |
| Capacity | 6.2 kg |
| Display Type | Touchscreen |
| Readability | 10 mg |
| Material | Metal, PBT |
| Model | MA6002 |
| Stabilization Time | 1 sec. |
| Type | Precision Balance |
| Electrical Requirements | 100/240 V, 50/60 Hz |
| Legal for Trade | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction