missing translation for 'onlineSavingsMsg'
Learn More

Manutan Standard laminate workbench, 840mm x 1200mm x 600mm

Brand:  Manutan A349769

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12858238

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Create your own workstation with a full range of accessories available, providing excellent storage for tools and equipment. Fully welded ready for use with cross rails to carry additional accessories. 50mm x 50mm legs with 50mm x 25mm frame section. Framework finished in grey. 25mm thick work surfaces.
  • Laminate worktop
  • Dimensions (H x W x D): 840mm x 1200mm x 600mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers