missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Standard Fluid Transfer Assembly Pump Set

Simplify process connectivity and enable greater efficiency for most upstream and downstream process operations.

Brand:  Thermo Scientific™ SH31099.01

Additional Details : Weight : 0.70000kg

Product Code. 15909856

  • POA / 1 unit
Estimated Shipment: 29-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.


Description

Description

Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard Labtainer BPCs, Productainer BPCs, single-use bioreactors, mixers, and fermentors right on the shop floor to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process. Designed to aid many common shop floor processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.

  •  One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
  • Multiple manufacturing sites ensure security in product supply
  • Produced under cGMP conditions in ISO 7 clean areas to ensure a high level of quality
  • Characterized using ISO, USP, EP, and ASTM test methods to validate performance
Specifications

Specifications

Approved for storage at ambient conditions (15°C to 30°C).
6.35mm (1/4 in) ID x 2.4mm (3/32 in) wall, 0.25m (10 in) C-Flex 374 to 0.5m (19.7 in) Pharmed BPT to 0.25m (10 in), C-Flex 374
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers