missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Standard Ferrules
Click to view available options
Material:
40% Graphite, 60% Vespel
Graphite
Graphite, Vespel
Size (English) Fitting:
1/16 in.
1/4 in,
1/4 in.
1/8 in.
Diameter (English) Inside:
0.125 in.
1/16 in.
1/4 in.
1/8 in.
3/16 in.
Reduces to 1/16 in.
Description
For 1/16, 1/8, and 1/4 in. fittings.
100% Graphite ferrules
- High-density and contain no binders that can off-gas or absorb analytes
- With a smoother surface and cleaner edges than conventional graphite ferrules
- Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
- Stable to 450°C (842°F)
- 60%/40% blend, offering the best combination of sealing performance and ease of workability
- Seal with minimal torque and are preferred for vacuum and high-pressure uses such as GC/MS or other oxygen-sensitive detectors
- Hard material does not deform easily and may require retightening after several temperature cycles
- Reusable
- Stable to 400°C (752°F)
Specifications
Specifications
| Diameter (English) Inside | 1/4 in. |
| Size (English) Fitting | 1/4 in. |
| Temperature (Metric) Max | 450°C |
| Material | 40% Graphite, 60% Vespel |
| Includes | 1/4 in. Fitting |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction